- 3/4" Dia
- 6" Length
- 0.250" Shank
features
- Chisel Edge™ 15°. Iso-Temp® toughening process provides durability.
- Angled Spur Spade Bits. Cuts cleaner, smoother holes with less binding. Blasts through wood knots.
| Length | 6 in |
| Trade Mark | Magna® |
| Shank Diameter | 1/4 in |
| Diameter | 3/4 in |
| Weight | 0.634 LB |

