- 5/64" Drill Size
- 1/8", .060" Diameter
- For Screw Size 3/32" - 5/32"
features
- Straight, tapering flutes
- For extracting right- or left-handed screws, bolts or studs
- Federal specification GGG-E-936b
| Diameter | 1/8 in, .060 in |
| For Pipe Size | N/A |
| Drill Diameter | 5/64 in |
| For Screw Size | 3/32 in to 5/32 in |
| Weight | 0.1 LB |

