- 7/64" Drill Size
- 3/16, .080 Diameter
- For Screw Size 5/32" - 7/32"
features
- Straight, tapering flutes
- For extracting right- or left-handed screws, bolts or studs
- Federal specification GGG-E-936b
| For Screw Size | 5/32 in to 7/32 in |
| Diameter | 3/16, .080 |
| Drill Diameter | 7/64 in |
| For Pipe Size | N/A |
| Weight | 0.1 LB |

