- 5/32" Drill Size
- 1/4", 1/8" Diameter
- For Screw Size 7/32" - 9/32"
features
- Straight, tapering flutes
- For extracting right- or left-handed screws, bolts or studs
- Federal specification GGG-E-936b
| Diameter | 1/4 in, 1/8 in |
| For Pipe Size | N/A |
| For Screw Size | 7/32 in to 9/32 in |
| Drill Diameter | 5/32 in |
| Weight | 0.1 LB |

