- 1/4" Drill Size
- 5/16", 3/16" Diameter
- For Screw Size 9/32" - 3/8"
features
- Straight, tapering flutes
- For extracting right- or left-handed screws, bolts or studs
- Federal specification GGG-E-936b
| Drill Diameter | 1/4 in |
| Diameter | 5/16 in, 3/16 in |
| For Pipe Size | N/A |
| For Screw Size | 9/32 in to 3/8 in |
| Weight | 0.1 LB |

