- 17/64" Drill Size
- 7/16", 1/4" Diameter
- For Screw Size 3/8" - 5/8"
features
- Straight, tapering flutes
- For extracting right- or left-handed screws, bolts or studs
- Federal specification GGG-E-936b
| For Pipe Size | 1/8 in |
| Diameter | 7/16 in, 1/4 in |
| Drill Diameter | 17/64 in |
| For Screw Size | 3/8 in to 5/8 in |
| Weight | 0.1 LB |

