- 13/32" Drill Size
- 5/8", 3/8" Diameter
- For Screw Size 5/8" - 7/8"
features
- Straight, tapering flutes
- For extracting right- or left-handed screws, bolts or studs
- Federal specification GGG-E-936b
| For Screw Size | 5/8 in to 7/8 in |
| For Pipe Size | 3/8 in |
| Drill Diameter | 13/32 in |
| Diameter | 5/8 in, 3/8 in |
| Weight | 0.1 LB |

