- 17/32" Drill Size
- 7/8", 15/32" Diameter
- For Screw Size 7/8" - 1 1/8"
features
- Straight, tapering flutes
- For extracting right- or left-handed screws, bolts or studs
- Federal specification GGG-E-936b
| For Screw Size | 7/8 in to 1 1/8 in |
| Diameter | 7/8 in, 15/32 in |
| Drill Diameter | 17/32 in |
| For Pipe Size | 1/2 in |
| Weight | 0.1 LB |

