- 13/16" Drill Size
- 1 1/32", 3/4" Diameter
- For Screw Size 1 1/8" - 1 3/8"
features
- Straight, tapering flutes
- For extracting right- or left-handed screws, bolts or studs
- Federal specification GGG-E-936b
| For Screw Size | 1 1/8 in to 1 3/8 in |
| Drill Diameter | 13/16 in |
| Diameter | 1 1/32 in, 3/4 in |
| For Pipe Size | 3/4 in |
| Weight | 0.1 LB |

