- For Screw Size: 1 3/8" & up
- For Pipe Size: 1"
features
- Straight, tapering flutes
- For extracting right- or left-handed screws, bolts or studs
- Federal specification GGG-E-936b
| Trade Mark | Magna® |
| Diameter | 1 9/32 in, 1 in |
| For Pipe Size | 1 in |
| Drill Diameter | 1 1/8 in |
| For Screw Size | 1 3/8 in & up |
| Weight | 1.482 LB |

