- Magnaglo® 14A Wet Method Fluorescent Magnetic Particle
- 1 lb Container
features
- Fluorescent wet method particles
- Most widely used, general purpose
- Highly sensitive and meets all wet method specifications
- Suspension medium: water or oil
| Packing Type | Container |
| Color | Brown |
| Type | Fluorescent Magnetic Particles |
| Capacity Wt. [Nom] | 1 lbs |
| Weight | 1.09 LB |

