Magnaflux
387-01-0145-40
Magnaglo® 14AM Fluorescent Premixed Prepared Bath w/Carrier ll
Item #101556970
- Magnaglo® 14AM Fluorescent Premixed Prepared Bath w/Carrier ll
- 5 gal Pail
features
- Ready-to-use fluorescent wet method bath
- Prepared bath of 14A particles and Carrier II oil vehicle
- Ensures proper concentration
- No mixing or measuring
- Suspension medium: oil
| Capacity Volume | 5 gal |
| Color | Brown |
| Packing Type | Pail |
| Type | Fluorescent Magnetic Particles |
| Weight | 37.15 LB |
