Magnaflux
387-01-0145-79
Magnaglo® 14AM Fluorescent Premixed Prepared Bath w/Carrier ll
Item #101557445
-
No Air Shipping
- Magnaglo® 14AM Fluorescent Premixed Prepared Bath w/Carrier ll
- 16 oz Aerosol Can
features
- Ready-to-use fluorescent wet method bath
- Prepared bath of 14A particles and Carrier II oil vehicle
- Ensures proper concentration
- No mixing or measuring
- Suspension medium: oil
| Capacity Volume | 16 oz |
| Color | Brown |
| Type | Fluorescent Magnetic Particles |
| Packing Type | Aerosol |
| Weight | 8.64 LB |
-
No Air Shipping

