- Magnaglo® 20B Wet Method Preblended Dry Mix
- 30 lb
features
- Easy-to-use fluorescent wet method mix
- Preblended mix of 14A particles and WA-2B conditioner
- Suspension medium: water
| Type | Fluorescent Magnetic Particles |
| Color | Brown |
| Capacity Wt. [Nom] | 30 lbs |
| Weight | 33.4 LB |

