- Magnaflux® Dry Method Magnetic Particle
- 1 lb Container
features
- General purpose dry method particles
- Used on dark surfaces for optimum contrast
| Type | Dry Method Magnetic Particles |
| Packing Type | Container |
| Color | Gray |
| Capacity Wt. [Nom] | 1 lbs |
| Weight | 15.83 LB |

