Magnaflux
387-01-1725-38
Magnaglo® Aqua-Glo™ 14A Wet Method Fluorescent Premix/Waters
Item #101556702
-
No Air Shipping
- Magnaglo® Aqua-Glo™ 14A Wet Method Fluorescent Premix/Waters
- Aerosol Can
features
- Fluorescent wet method solution
- Prepared solution of 14A particles in a water based medium
| Color | Brown |
| Packing Type | Aerosol |
| Type | Fluorescent Magnetic Particles |
| Weight | 9.96 LB |
-
No Air Shipping

