- Magnaflux® Dry Method Magnetic Particle
- 45 lb Pail
features
- General purpose dry method particles
- Used on dark surfaces for optimum contrast
| Type | Dry Method Magnetic Particles |
| Packing Type | Pail |
| Capacity Wt. [Nom] | 45 lbs |
| Color | Yellow |
| Weight | 47.6 LB |
| Type | Dry Method Magnetic Particles |
| Packing Type | Pail |
| Capacity Wt. [Nom] | 45 lbs |
| Color | Yellow |
| Weight | 47.6 LB |