- Magnaflux® Dry Method Magnetic Particle
- 10 lb Pail
features
- General purpose dry method particles
- Used on dark surfaces for optimum contrast
| Packing Type | Pail |
| Capacity Wt. [Nom] | 10 lbs |
| Type | Dry Method Magnetic Particles |
| Color | Red |
| Weight | 10.95 LB |
| Packing Type | Pail |
| Capacity Wt. [Nom] | 10 lbs |
| Type | Dry Method Magnetic Particles |
| Color | Red |
| Weight | 10.95 LB |