- Magnaglo® WCP-2 White Contrast Paint
- 16 oz Aerosol Can
features
- White contrast paint used with non-fluorescent particles
- Enhances indications
| Capacity Volume | 16 oz |
| Color | White |
| Packing Type | Aerosol |
| Temp Range | 40.0 °F [Min], 120.0 °F [Max] |
| Weight | 6.75 LB |
-
No Air Shipping


