Skip to content Skip to navigation menu
Magnaflux387-01-3137-45

387-01-3137-45

Zyglo® ZL-4C Water Base Fluorescent Penetrants
Item #101542149
  • Zyglo® ZL-4C Water Base Fluorescent Penetrant
  • 55 gal Drum
Magnaflux387-01-3137-45
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Zyglo® ZL-4C Water Base Fluorescent Penetrant
  • 55 gal Drum

features

  • Fluorescent water based penetrant
  • Used on plastics and as a leak detector
  • Can be used as LOX compatible penetrant for non-certified applications
Type Fluorescent Penetrant
Packing Type Drum
Color Green
Viscosity @ Temp 13.5 cSt @ 100.0 °F
Capacity Volume 55 gal
Weight 393.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison