- Zyglo® ZL-27A Post Emulsifiable Fluorescent Penetrant
- 1 gal
features
- Post emulsifiable penetrant
- High sensitivity (level 3)
- Brighter and more resistant to washing than ZL-2C
| Temp Range | 50.0 °F [Min], 125.0 °F [Max] |
| Capacity Volume | 1 gal |
| Type | Fluorescent Penetrant |
| Viscosity @ Temp | 9.8 cSt @ 100.0 °F |
| Weight | 37.65 LB |

