Magnaflux
387-01-3187-79
Zyglo® ZL-27A Post Emulsifiable Fluorescent Penetrants
Item #101560181
-
No Air Shipping
- Zyglo® ZL-27A Post Emulsifiable Fluorescent Penetrant
- 16 oz Aerosol Can
features
- Post emulsifiable penetrant
- High sensitivity (level 3)
- Brighter and more resistant to washing than ZL-2C
| Type | Fluorescent Penetrant |
| Temp Range | 50.0 °F [Min], 125.0 °F [Max] |
| Packing Type | Aerosol |
| Viscosity @ Temp | 9.8 cSt @ 100.0 °F |
| Capacity Volume | 16 oz |
| Weight | 6.48 LB |
-
No Air Shipping

