- Zyglo® ZL-60D Water Washable Fluorescent Penetrant
- 20 gal Drum
features
- Water washable penetrant
- Normal sensitivity (level 2)
| Capacity Volume | 20 gal |
| Type | Fluorescent Penetrant |
| Packing Type | Drum |
| Viscosity @ Temp | 10.7 cSt @ 100.0 °F |
| Temp Range | 50.0 °F [Min] |
| Color | Green |
| Weight | 187.0 LB |

