Magnaflux
387-01-3272-79
Zyglo® ZL-60D Water Washable Fluorescent Penetrants
Item #101556605
-
No Air Shipping
- Zyglo® ZL-60D Water Washable Fluorescent Penetrant
- 16 oz Aerosol Can
features
- Water washable penetrant
- Normal sensitivity (level 2)
| Capacity Volume | 16 oz |
| Viscosity @ Temp | 10.7 cSt @ 100.0 °F |
| Packing Type | Aerosol |
| Color | Green |
| Temp Range | 50.0 °F [Min] |
| Type | Fluorescent Penetrant |
| Weight | 84.69 LB |
-
No Air Shipping

