Skip to content Skip to navigation menu
Magnaflux387-01-5125-40

387-01-5125-40

Spotcheck® Penetrants, Developers & Cleaners
Item #101542150
  • Spotcheck® Penetrant, Developer & Cleaner
  • 5 gal Pail
Magnaflux387-01-5125-40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spotcheck® Penetrant, Developer & Cleaner
  • 5 gal Pail

features

  • Water based penetrant
  • Used as a leak detector and for inspection of plastics
  • Red in daylight, fluorescent orange in UV light, LOX compatible
  • Approved developer: SKD-S2
  • Approved cleaner: not required
Type Penetrants
Color Red
Packing Type Pail
Capacity Volume 5 gal
Weight 45.95 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison