Magnaflux
387-01-5352-35
Spotcheck® Penetrants, Developers & Cleaners
Item #101556863
-
No Air Shipping
- Spotcheck® Penetrant, Developer & Cleaner
- 1 gal Can
features
- Non-chlorinated solvent developer
- Meets major requirements for special alloy and nuclear applications
| Capacity Volume | 1 gal |
| Packing Type | Can |
| Color | White |
| Type | Developers |
| Weight | 35.52 LB |
-
No Air Shipping

