Magnaflux
387-01-5725-79
Spotcheck® Penetrants, Developers & Cleaners
Item #104839869
-
No Air Shipping
- Spotcheck® Penetrant, Developer & Cleaner
- 16 oz Aerosol Can
features
- Non-chlorinated cleaner/remover
- High flash point, low odor
- Meets sulfur and chlorine requirements of major specifications
| Capacity Volume | 16 oz |
| Packing Type | Aerosol |
| Type | Cleaners/Removers |
| Color | Clear |
| Weight | 0.72 LB |
-
No Air Shipping

