Magnaflux
387-01-9130-41
Magnaglo® 14A Wet Method Redi-Bath™ Fluorescent Premix Concentrates
Item #101556704
- Magnaglo® 14A Wet Method Redi-Bath™ Fluorescent Premix Concentrates
- 27 oz Bottle
features
- Fluorescent wet method solution
- Concentrated mix of 14A particles, water, wetting agent, and corrosion inhibitor
- Easy-to-use, just add concentrate to water
| Packing Type | Bottle |
| Type | Fluorescent Magnetic Particles |
| Capacity Wt. [Nom] | 27 oz & lbs |
| Color | Brown |
| Weight | 2.18 LB |
