- Hand Held, Fan-Cooled Black Light
includes
- Carrier, Stand
| Voltage Rating | 115 |
| Phase | Single Phase |
| Bulb Capacity | 100 W |
| Frequency | 60 Hz |
| Bulb Type | Black Light |
| Weight | 18.0 LB |
| Voltage Rating | 115 |
| Phase | Single Phase |
| Bulb Capacity | 100 W |
| Frequency | 60 Hz |
| Bulb Type | Black Light |
| Weight | 18.0 LB |