- Fluorescent Penetrant Inspection Kit
- 16 oz Aerosol Can
features
- Used for portable inspection application requiring florescent penetrant inspection
- Includes the ZB-100F fan cooled backlight which stays cool to the touch for improved safety and operator comfort
includes
- Black light
- (1) can of ZL-27A fluorescent penetrant
- (1) can of ZP-9F developer
- Two cans of SKC-S cleaner
- Wiping cloth
- Paint marker
- Scrubs
- Hand towels
- Plastic case
| Packing Type | Aerosol |
| Brand. | Zyglo® |
| Capacity Volume | 16 oz |
| Voltage Rating | 115 |
| Weight | 21.0 LB |

