- Rod End Coupler for Rod w/ 3/8-24 Thread
- Overall Length is 2 1/4"
| Thread Type | UNF |
| Body Length | 1 1/32 in |
| Threads per Inch | 24 |
| Rated Working Load [Max] | 2425 lbs |
| Thread Size | 3/8 |
| Overall Length | 2.25 in |
| Outside Dia. | 1.5625 in |
| Weight | 0.5 LB |
| Thread Type | UNF |
| Body Length | 1 1/32 in |
| Threads per Inch | 24 |
| Rated Working Load [Max] | 2425 lbs |
| Thread Size | 3/8 |
| Overall Length | 2.25 in |
| Outside Dia. | 1.5625 in |
| Weight | 0.5 LB |