- Rod End Coupler for Rod w/ 7/8-14 Thread
- Overall Length is 3 7/16"
| Overall Length | 3.4375 in |
| Outside Dia. | 2.125 in |
| Rated Working Load [Max] | 14450 lbs |
| Thread Type | UNF |
| Thread Size | 7/8 |
| Body Length | 1 5/16 in |
| Threads per Inch | 14 |
| Weight | 1.4 LB |
| Overall Length | 3.4375 in |
| Outside Dia. | 2.125 in |
| Rated Working Load [Max] | 14450 lbs |
| Thread Type | UNF |
| Thread Size | 7/8 |
| Body Length | 1 5/16 in |
| Threads per Inch | 14 |
| Weight | 1.4 LB |