- Rod End Coupler for Rod w/ 1-14 Thread
- Overall Length is 4 11/16"
| Rated Working Load [Max] | 19425 lbs |
| Outside Dia. | 2.75 in |
| Thread Size | 1 |
| Thread Type | UNS |
| Threads per Inch | 14 |
| Body Length | 2 in |
| Overall Length | 4.6875 in |
| Weight | 3.3 LB |
| Rated Working Load [Max] | 19425 lbs |
| Outside Dia. | 2.75 in |
| Thread Size | 1 |
| Thread Type | UNS |
| Threads per Inch | 14 |
| Body Length | 2 in |
| Overall Length | 4.6875 in |
| Weight | 3.3 LB |