- Rod End Coupler for Rod w/ 1 1/2-12 Thread
- Overall Length is 6 5/8"
| Thread Size | 1 1/2 |
| Overall Length | 6.625 in |
| Outside Dia. | 4 in |
| Body Length | 2 3/4 in |
| Threads per Inch | 12 |
| Rated Working Load [Max] | 45750 lbs |
| Thread Type | UNF |
| Weight | 9.8 LB |
| Thread Size | 1 1/2 |
| Overall Length | 6.625 in |
| Outside Dia. | 4 in |
| Body Length | 2 3/4 in |
| Threads per Inch | 12 |
| Rated Working Load [Max] | 45750 lbs |
| Thread Type | UNF |
| Weight | 9.8 LB |