- Horizontal Pump/Motor Mount
- Aluminum
- 80 S4 Pump Flange to Motor Frames 56C, 143TC/145TC & 182UC/184UC
| Motor Mount Holes | 4 |
| Material | Aluminum |
| Radial Clearance | 4.15 in |
| Mounting Type | Horizontal, Vertical |
| Pump Flange | 80 S4 |
| Pump Flange Type | Metric |
| Motor Frame | 56C, 143TC/145TC, 182UC/184UC |
| Axial Clearance | 3.56 in |
| Pump/Motor Mount Length | 4 1/4 in |
| Weight | 2.5 LB |

