- Horizontal Pump/Motor Mount
- Aluminum
- SAE A Pump Flange to Motor Frames 56C, 143TC/145TC & 182UC/184UC
description
- Pump motor adapters are offered for providing common alignment between hydraulic pumps and electric motors. The adapters are available in either a SAE two-bolt or SAE four-bolt mount and are constructed from machined aluminum.
options
- Some units may be used for vertical mounting. Consult your local Applied service center for more information.
| Axial Clearance | 4.31 in |
| Motor Frame | 56C, 143TC/145TC, 182UC/184UC |
| Mounting Type | Horizontal, Vertical |
| Pump Flange Type | SAE |
| Material | Aluminum |
| Pump Flange | SAE A |
| Motor Mount Holes | 4 |
| Radial Clearance | 4.15 in |
| Pump/Motor Mount Length | 5 in |
| Weight | 3.5 LB |

