- Vertical Pump/Motor Mount
- Aluminum
- SAE A Pump Flange to Motor Frames 56C, 143TC/145TC & 182UC/184UC
| Material | Aluminum |
| Radial Clearance | 4.15 in |
| Motor Frame | 56C, 143TC/145TC, 182UC/184UC |
| Axial Clearance | 4.31 in |
| Pump/Motor Mount Length | 5 in |
| Motor Mount Holes | 8 |
| Pump Flange | SAE A |
| Mounting Type | Vertical |
| Pump Flange Type | SAE |
| Weight | 3.0 LB |

