- Horizontal Pump/Motor Mount
- Aluminum
- SAE B Pump Flange to Motor Frames 56C, 143TC/145TC & 182UC/184UC
description
- Pump motor adapters are offered for providing common alignment between hydraulic pumps and electric motors. The adapters are available in either a SAE two-bolt or SAE four-bolt mount and are constructed from machined aluminum.
options
- Some units may be used for vertical mounting. Consult your local Applied service center for more information.
| Motor Frame | 56C, 143TC/145TC, 182UC/184UC |
| Radial Clearance | 4.1 in |
| Motor Mount Holes | 4 |
| Material | Aluminum |
| Mounting Type | Horizontal, Vertical |
| Pump Flange Type | SAE |
| Pump/Motor Mount Length | 5 in |
| Axial Clearance | 3.93 in |
| Pump Flange | SAE B |
| Weight | 3.0 LB |

