- Rod End Coupler for Rod w/ 2-12 Thread
- Overall Length is 8 5/8"
| Overall Length | 8.625 in |
| Rated Working Load [Max] | 77450 lbs |
| Threads per Inch | 12 |
| Thread Size | 2 |
| Outside Dia. | 5 in |
| Body Length | 3 3/8 in |
| Thread Type | UN |
| Weight | 19.8 LB |
| Overall Length | 8.625 in |
| Rated Working Load [Max] | 77450 lbs |
| Threads per Inch | 12 |
| Thread Size | 2 |
| Outside Dia. | 5 in |
| Body Length | 3 3/8 in |
| Thread Type | UN |
| Weight | 19.8 LB |