- Rod End Coupler for Rod w/ 2 1/4-12 Thread
- Overall Length is 9 7/8"
| Rated Working Load [Max] | 99250 lbs |
| Overall Length | 9.875 in |
| Thread Size | 2 1/4 |
| Threads per Inch | 12 |
| Outside Dia. | 6.75 in |
| Body Length | 3 3/4 in |
| Thread Type | UN |
| Weight | 35.3 LB |
| Rated Working Load [Max] | 99250 lbs |
| Overall Length | 9.875 in |
| Thread Size | 2 1/4 |
| Threads per Inch | 12 |
| Outside Dia. | 6.75 in |
| Body Length | 3 3/4 in |
| Thread Type | UN |
| Weight | 35.3 LB |