- Rod End Coupler for Rod w/ 2 1/2-12 Thread
- Overall Length is 10"
| Rated Working Load [Max] | 125750 lbs |
| Threads per Inch | 12 |
| Thread Size | 2 1/2 |
| Thread Type | UN |
| Outside Dia. | 7 in |
| Body Length | 3 7/8 in |
| Overall Length | 10 in |
| Weight | 45.3 LB |
| Rated Working Load [Max] | 125750 lbs |
| Threads per Inch | 12 |
| Thread Size | 2 1/2 |
| Thread Type | UN |
| Outside Dia. | 7 in |
| Body Length | 3 7/8 in |
| Overall Length | 10 in |
| Weight | 45.3 LB |