- Coupling Size: 100
- Insert Style: Open Center
- Material: Nitrile Butadiene Rubber
- Blue
| Color | Blue |
| Coupling Size | 100 |
| Insert Style | Open Center |
| Hardness | 80 Shore |
| Material | Nitrile Butadiene Rubber |
| Weight | 0.4 LB |
| Color | Blue |
| Coupling Size | 100 |
| Insert Style | Open Center |
| Hardness | 80 Shore |
| Material | Nitrile Butadiene Rubber |
| Weight | 0.4 LB |