- Size 100
- Made of Hytrel
- Blue-Green Color
- 50 Durometer
- -65 °F to 300 °F Temperature Range
description
- Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately.
- Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
features
- Superior physical and mechanical properties
- Excellent fluid compatibility and high temperature characteristics
- Hardness approaches that of plastic and offers little resiliency
- Excellent performance under heavy-duty conditions
| Temperature Range [Max] | 300 °F |
| HP @ 1,800 rpm | 29.7 hp |
| Coupling Size | 100 |
| Color | Blue/Green |
| HP @ 1,200 rpm | 19.8 hp |
| Temperature Range [Min] | -65 °F |
| Torque Rating | 1022.1 in lb |
| Material | Hytrel® |
| HP @ 100 rpm | 1.65 hp |
| Hardness | 50 |
| Bore Size [Max] | 1.125 in |
| Weight | 0.4 LB |

