- Size 200 Coupling Hub
- 22 mm Bore
- 5 mm Keyway
- 1 SS over kwy
- Set-Screw Locking
description
- Flexible couplings are used to join the shafts of an electric motor with the shaft of a hydraulic pump or gearbox. The coupling is used for alignment purposes and to convey energy from the motor to the pump or gearbox.
features
- Lightweight magnesium construction is greater in strength than cast iron and aluminum units
- Reduced load on bearings, shafts, and pumps
- Easy handling and installation
- Rustproof
- Corrosion-resistant
- Close machining tolerances ensures vibration-free operation and easy, accurate alignment without need for special tools
- Solid magnesium alloy permanent mold castings are heat-treated
| Lock Type | Setscrew Locking |
| Overall Assembly Length | 3.1 in |
| Set Screw | 1 SS over kwy |
| Outside Dia. | 2.9 in |
| Length Through Bore | 1.1 in |
| Hub Dia. | 2 1/4 in |
| Material | Magnesium Titanium |
| Keyway Size | 5 mm |
| Coupling Size | 200 |
| Bore Dia. | 0.866 in - 22 mm |
| Weight | 0.45 LB |

