- Size 200
- Made of Neoprene
- Black Color
- 60 Durometer
- -30 °F to 250 °F Temperature Range
description
- Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately.
- Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
features
- Good resiliency and load capabilities
| Bore Size [Max] | 1.375 in |
| Material | Neoprene |
| HP @ 1,800 rpm | 11.5 hp |
| Color | Black |
| Temperature Range [Min] | -30 °F |
| Torque Rating | 398.3 in lb |
| Hardness | 60 |
| HP @ 1,200 rpm | 7.6 hp |
| Coupling Size | 200 |
| HP @ 100 rpm | 0.64 hp |
| Temperature Range [Max] | 250 °F |
| Weight | 0.8 LB |
| NSN Number | 3010-01-386-9867 |

