- Size 200
- Made of Urethane
- Yellow Color
- 90 Durometer
- -30 °F to 150 °F Temperature Range
description
- Select coupler size and insert by your needed horsepower and rpm requirements, then select shaft diameter and keyway size needed from the table below. Order insert and coupling halves separately.
- Magnaloy is the original lightweight, heavy-duty, flexible drive coupling. Lightweight magnesium construction makes Magnaloy couplings 76% lighter than cast iron and 36% lighter than aluminum units.
features
- Excellent mechanical and physical properties
- Offers good medium-duty durability and resiliency
| Temperature Range [Min] | -30 °F |
| Temperature Range [Max] | 150 °F |
| Coupling Size | 200 |
| Hardness | 90 |
| Torque Rating | 597.4 in lb |
| Color | Yellow |
| Material | Urethane |
| HP @ 1,800 rpm | 17.2 hp |
| HP @ 1,200 rpm | 11.5 hp |
| Bore Size [Max] | 1.375 in |
| HP @ 100 rpm | 0.96 hp |
| Weight | 0.8 LB |

