- Size 300
- Steel Bushed Spline Bore
- 9 Teeth
- 16/32 Spline Pitch
description
- Flexible couplings are used to join the shafts of an electric motor with the shaft of a hydraulic pump or gearbox. The coupling is used for alignment purposes and to convey energy from the motor to the pump or gearbox.
applications
- Correct spline tooth failures and fretting when heavy cyclic loads, reverse loading, and high torque exist in combination with fit variations
features
- Lightweight magnesium construction is greater in strength than cast iron and aluminum units
- Reduced load on bearings, shafts, and pumps
- Easy handling and installation
- Rustproof
- Corrosion-resistant
- Close machining tolerances ensures vibration-free operation and easy, accurate alignment without need for special tools
- Added spline tooth strength
- Wear resistance of steel
| Spline Size | 9T 16/32 |
| Lock Type | Steel Bushed |
| Hub Dia. | 2.9 in |
| Overall Assembly Length | 3.58 in |
| Length Through Bore | 1.3 in |
| Outside Dia. | 3.45 in |
| Material | Magnesium Titanium |
| No. of Teeth | 9 |
| Coupling Size | 300 |
| Spline Description | 16/32 |
| Weight | 0.9 LB |

