- Horizontal Pump/Motor Mount
- Aluminum
- SAE C Pump Flange to Motor Frames 324TC/TSC-405TC/TSC & 324UC/USC-405UC/USC
description
- Pump motor adapters are offered for providing common alignment between hydraulic pumps and electric motors. The adapters are available in either a SAE two-bolt or SAE four-bolt mount and are constructed from machined aluminum.
| Pump/Motor Mount Length | 8 3/4 in |
| Radial Clearance | 7.74 in |
| Axial Clearance | 7 7/8 in |
| Material | Aluminum |
| Motor Frame | 324TC/TSC-405TC/TSC, 324UC/USC-405UC/USC |
| Pump Flange | SAE C |
| Motor Mount Holes | 4 |
| Mounting Type | Horizontal |
| Pump Flange Type | SAE |
| Weight | 17.5 LB |

