- Coupling Size: 300
- Insert Style: Open Center
- Material: Viton
- Red
| Insert Style | Open Center |
| Coupling Size | 300 |
| Material | Viton |
| Color | Red |
| Weight | 1.0 LB |
| Insert Style | Open Center |
| Coupling Size | 300 |
| Material | Viton |
| Color | Red |
| Weight | 1.0 LB |