- Size 400
- Clamp-Style Spline Bore
- 13 Teeth
- 16/32 Spline Pitch
description
- Flexible couplings are used to join the shafts of an electric motor with the shaft of a hydraulic pump or gearbox. The coupling is used for alignment purposes and to convey energy from the motor to the pump or gearbox.
applications
- Splined couplings
features
- Lightweight magnesium construction is greater in strength than cast iron and aluminum units
- Reduced load on bearings, shafts, and pumps
- Easy handling and installation
- Rustproof
- Corrosion-resistant
- Close machining tolerances ensures vibration-free operation and easy, accurate alignment without need for special tools
- Added spline tooth strength
- Wear resistance of steel
- Compensates for variations in spline formation methods and tolerances
- Ensures centering of the coupling and positive retention on the shaft
| Material | Magnesium Titanium |
| Coupling Size | 400 |
| Hub Dia. | 3.05 in |
| Length Through Bore | 1.52 in |
| No. of Teeth | 13 |
| Spline Size | 13T 16/32 |
| Outside Dia. | 3.98 in |
| Overall Assembly Length | 4.24 in |
| Lock Type | Clamp-Style |
| Spline Description | 16/32 |
| Weight | 1.5 LB |

